Motion
627
Keyless Bushing - Trantorque GT Series, 2.1875 in ID, 3.1250 in OD, 3.7500 in LTB
Mi Item #01328523
MFR #627
Price$776.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2.1875 in ID, 3.1250 in OD, 3.7500 in LTB
Mi Item #01328523
MFR #627

Mfr description
6202566 2-3/16 TRANTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$776.24/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Length Through Bore  
    3.7500 in
  • Outside Diameter  
    3.1250 in
  • Overall Length
    3-3/4 in
  • Weight
    3.75 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345000833
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345000833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)