Motion
B8T36
General Purpose Plug - Brass Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Female Thread, 1300 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #01328583
MFR #B8T36
Your Price$34.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Female Thread, 1300 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #01328583
MFR #B8T36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.42/each(List $39.59)

Overview

Mfr description
B8T36 FITTING

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1300 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Body Size
    1 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    140.00 gpm
  • Hex
    1.56 in
  • Burst Pressure
    5200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text