Motion
6202107EN

FENNER DRIVES
6202107EN

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.3125 in ID, 0.7500 in OD, 0.8750 in LTB
MI ITEM #01328618
MFR #6202107EN
Price$107.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
6202107EN

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.3125 in ID, 0.7500 in OD, 0.8750 in LTB
MI ITEM #01328618
MFR #6202107EN

Mfr description
6202107 5/16 TRANTORQUE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.85/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Hub Contact Pressure
    16712 psi
  • Length Through Bore  
    0.8750 in
  • Maximum Transmitted Thrust
    1876 lb
  • Mountable Length
    7/16 in
  • Outside Diameter  
    0.7500 in
  • Overall Length
    7/8 in
  • Shaft Contact Pressure
    +45504 psi
  • Weight
    0.06 lbs

Details

  • Finish Coating
    Nickel Plated
  • Flange Type
    No Flange
  • Installation Torque
    184.4 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Material
    Steel
  • Maximum Transmitted Torque
    292.8 in
  • Mounting Type
    Internal
  • Number Of Locking Screws
    1
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • Transmissible Axial Force
    2067.2 lbs
  • UPC_NO
    662345000529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)