Motion
6S30
General Purpose Socket - Brass Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Male Thread, 1700 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #01328644
MFR #6S30
Price$71.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Male Thread, 1700 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #01328644
MFR #6S30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.75/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Hex
    1.44 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    6800 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Male Thread
  • Flow Rate
    66.00 gpm
  • Hose Connection Type
    Male NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    1700 psi
  • Working Pressure Range
    1001 to 2000 psi

Overview

Mfr description
6S30 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought