Motion
6202114EN

FENNER DRIVES
6202114EN

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.5625 in ID, 1.0000 in OD, 1.1250 in LTB
MI ITEM #01328682
MFR #6202114EN
Price$123.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
6202114EN

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.5625 in ID, 1.0000 in OD, 1.1250 in LTB
MI ITEM #01328682
MFR #6202114EN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.23/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Hub Contact Pressure
    14767.2 psi
  • Length Through Bore  
    1.1250 in
  • Maximum Transmitted Thrust
    3158.4 lb
  • Mountable Length
    5/8 in
  • Outside Diameter  
    1.0000 in
  • Overall Length
    1-1/8 in
  • Shaft Contact Pressure
    +29784.89 psi
  • Weight
    0.13 lbs

Details

  • Finish Coating
    Nickel Plated
  • Flange Type
    No Flange
  • Installation Torque
    431.5 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Material
    Steel
  • Maximum Transmitted Torque
    888 in
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • Transmissible Axial Force
    3479.2 lbf
  • UPC_NO
    662345001540

Overview

Mfr description
6202114 9/16 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought