Motion
609
Keyless Bushing - Trantorque GT Series, 1.0625 in ID, 2.0000 in OD, 2.2500 in LTB
MI ITEM #01328746
MFR #609
Your Price$237.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1.0625 in ID, 2.0000 in OD, 2.2500 in LTB
MI ITEM #01328746
MFR #609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$237.10/each(List $272.67)

Overview

Mfr description
6202270 1+1/16 TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    2-1/4 in
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345002981
  • Weight
    1.00 lbs
  • UPC_NO
    662345002981
  • Bore Diameter
    1.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text