Motion
B8T35
General Purpose Plug - Brass Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Male Thread, 1300 psi PSI, 1 in Body Size, Buna-N Seal
MI ITEM #01328811
MFR #B8T35
Price$31.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Male Thread, 1300 psi PSI, 1 in Body Size, Buna-N Seal
MI ITEM #01328811
MFR #B8T35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.74/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Hex
    1.38 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    5200 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Male Thread
  • Flow Rate
    140.00 gpm
  • Hose Connection Type
    Male NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Unvalved
  • Working Pressure
    1300 psi
  • Working Pressure Range
    1001 to 2000 psi

Overview

Mfr description
B8T35 PLUG,BRASS,1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought