Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1.5625 in ID, 2.6250 in OD, 3.1250 in LTB
MI ITEM #01328816
MFR #6202430

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6202430 1-9/16 TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    3-1/8 in
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345003049
  • Weight
    2.31 lbs
  • Bore Diameter
    1.5625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text