Motion
712137
Fluoro Rubber Oil Seal - Solid, 4.500 in Shaft Dia., 5.000 in OD, 0.250 in Overall Width, BV Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01328935
MFR #712137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 4.500 in Shaft Dia., 5.000 in OD, 0.250 in Overall Width, BV Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01328935
MFR #712137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
712137 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.500 in
  • Outside Diameter
    5.000 in
  • Overall Width
    0.250 in
  • Design Type
    BV
  • Lip Material
    Fluoro Rubber (FKM)
  • Description Keyword
    BV Design
  • Pressure Tolerance
    Up to 4000 psi (Over 500 psi use a Back-Up Washer)
  • Typical Application
    Use With Combination Rotary/Reciprocating Motion, Or Rotary-Only Motion In Slow Speed Applications Like Hand-Actuated Valves, Brakes, Clutches, Accumulators, Jacks, Pumps, and Vacuum Devices.
  • Weight
    0.193 lb
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text