Motion
631
Keyless Bushing - Trantorque GT Series, 2.3750 in ID, 3.3750 in OD, 3.8750 in LTB
MI ITEM #01328946
MFR #631
List Price$1,017.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2.3750 in ID, 3.3750 in OD, 3.8750 in LTB
MI ITEM #01328946
MFR #631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,017.51/each for your price

Overview

Mfr description
6202572 2-3/8 TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    3-7/8 in
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345002189
  • Weight
    4.25 lbs
  • UPC_NO
    662345002189
  • Bore Diameter
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text