Motion
649
Keyless Bushing - Trantorque GT Series, 2.6250 in ID, 3.6250 in OD, 4.0625 in LTB
MI ITEM #01329009
MFR #649
Price$1,169.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2.6250 in ID, 3.6250 in OD, 4.0625 in LTB
MI ITEM #01329009
MFR #649

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,169.95/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Length Through Bore  
    4.0625 in
  • Outside Diameter  
    3.6250 in
  • Overall Length
    4-1/16 in
  • Weight
    4.88 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345002172
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345002172

Overview

Mfr description
6202582 2-5/8 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text