Motion
44
Quick Disconnect Plug - Steel Body Material, 1/2 – 14 NPTF, 3/8 in Body Size
MI ITEM #01329037
MFR #44
Your Price$21.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 1/2 – 14 NPTF, 3/8 in Body Size
MI ITEM #01329037
MFR #44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.38/each(List $24.59)

Overview

Mfr description
44 PLUG

Specifications

  • Coupling Component
    Plug
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Material
    Steel
  • Description Keyword
    1/2 – 14 NPTF
  • Body Size
    3/8 in
  • Hex
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text