Motion
712542
Fluoro Rubber Oil Seal - Solid, 3.500 in Shaft Dia., 3.995 in OD, 0.281 in Overall Width, WS Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01329058
MFR #712542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 3.500 in Shaft Dia., 3.995 in OD, 0.281 in Overall Width, WS Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01329058
MFR #712542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
712542 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.500 in
  • Outside Diameter
    3.995 in
  • Overall Width
    0.281 in
  • Design Type
    WS
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Double lip, no energizer or spring, hydraulicly activated wiper
  • Description Keyword
    WS Design
  • Manufacturer Upc Number
    085311079518
  • Construction Description
    Hydraulic / Pneumatic
  • Typical Application
    Designed For Reciprocating Rods. As A Wiper, It Excludes Dirt and Contaminants Protecting The Rod Seal and Internal Components.
  • Weight
    0.19 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text