Motion
712543
Fluoro Rubber Oil Seal - Solid, 1.188 in Shaft Dia., 1.500 in OD, 0.156 in Overall Width, BV Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01329087
MFR #712543
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 1.188 in Shaft Dia., 1.500 in OD, 0.156 in Overall Width, BV Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01329087
MFR #712543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
712543 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.188 in
  • Outside Diameter
    1.500 in
  • Overall Width
    0.156 in
  • Design Type
    BV
  • Lip Material
    Fluoro Rubber (FKM)
  • Description Keyword
    BV Design
  • Pressure Tolerance
    Up to 4000 psi (Over 500 psi use a Back-Up Washer)
  • Manufacturer Upc Number
    085311079525
  • Typical Application
    Use With Combination Rotary/Reciprocating Motion, Or Rotary-Only Motion In Slow Speed Applications Like Hand-Actuated Valves, Brakes, Clutches, Accumulators, Jacks, Pumps, and Vacuum Devices.
  • Weight
    0.02 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text