Motion
PN 08
Precision Locknut - 1.563-18 Thread Size, 2.2500 in OD, 2.0000 in Face Dia., 0.4480 in Width, Carbon Steel
Mi Item #01329111
MFR #PN 08
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - 1.563-18 Thread Size, 2.2500 in OD, 2.0000 in Face Dia., 0.4480 in Width, Carbon Steel
Mi Item #01329111
MFR #PN 08

Mfr description
PN 08 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Axial Load
    23700 lbs
  • Face Diameter  
    2.0000 in
  • Outside Diameter  
    2.2500 in
  • Overall Width
    0.4480 in
  • Thread Size  
    1.5630-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    PW-08
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Thread Direction
    Right Hand
  • UPC_NO
    751968400806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)