Motion
655
Keyless Bushing - Trantorque GT Series, 3.0000 in ID, 3.8750 in OD, 4.2500 in LTB
MI ITEM #01329126
MFR #655
Your Price$883.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 3.0000 in ID, 3.8750 in OD, 4.2500 in LTB
MI ITEM #01329126
MFR #655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$883.53/each(List $1,281.12)

Overview

Mfr description
6202596 3" TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    4-1/4 in
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345000925
  • Weight
    5.63 lbs
  • UPC_NO
    662345000925
  • Bore Diameter
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text