Motion
658
Keyless Bushing - Trantorque Series, 5 mm ID, 16 mm OD, 19 mm LTB
MI ITEM #01329155
MFR #658
List Price$99.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Series, 5 mm ID, 16 mm OD, 19 mm LTB
MI ITEM #01329155
MFR #658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.82/each for your price

Overview

Mfr description
6202650 5MM TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    19 mm
  • Series
    Trantorque
  • Manufacturer Upc Number
    662345003537
  • Weight
    0.03 lbs
  • UPC_NO
    662345003537
  • Bore Diameter
    5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text