Motion
PW-08
Bearing Lock Washer - 1.5830 in ID, 2.5780 in Outside Dia., 2.0300 in Face Dia., Carbon Steel Material, PW Series
Mi Item #01329195
MFR #PW-08
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5830 in ID, 2.5780 in Outside Dia., 2.0300 in Face Dia., Carbon Steel Material, PW Series
Mi Item #01329195
MFR #PW-08

Mfr description
PW 08 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.5830 in
  • Face Diameter  
    2.0300 in
  • Outside Diameter Over Tangs
    2.5780 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    PN-08
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PW
  • UPC_NO
    751968420804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)