Motion
JKF8210G002AC120/60,110/50

ASCO
JKF8210G002AC120/60,110/50

Solenoid Valve - Female, 110 V ac, 120 V ac, Normally Closed
MI ITEM #01329200
MFR #JKF8210G002AC120/60,110/50
Price$227.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
JKF8210G002AC120/60,110/50

Solenoid Valve - Female, 110 V ac, 120 V ac, Normally Closed
MI ITEM #01329200
MFR #JKF8210G002AC120/60,110/50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$227.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Port 1 Size/Type
    1/2 in NPT
  • Weight
    0.90 lbs

Details

  • Actuation
    Piloted Solenoid
  • Flow Coefficient Cv Flow Factor Kv
    4 Cv
  • Maximum Operating Pressure
    +200 psi
  • Minimum Operating Pressure
    +5 psi
  • Operating Pressure Range
    +5 to +200 psi
  • Operating Temperature Range
    +32 to +180 °F
  • Port Gender
    Female
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Valve Functionality
    Normally Closed

Overview

Mfr description
JKF8210G002AC120/60,110/50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought