Motion
661
Keyless Bushing - Trantorque Series, 8 mm ID, 19 mm OD, 22 mm LTB
Mi Item #01329212
MFR #661
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Series, 8 mm ID, 19 mm OD, 22 mm LTB
Mi Item #01329212
MFR #661

Mfr description
6202680 8MM TRANTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Length Through Bore  
    22 mm
  • Outside Diameter  
    19 mm
  • Overall Length
    22 mm
  • Weight
    0.06 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345002561
  • Material
    Steel
  • Series
    Trantorque
  • UPC_NO
    662345002561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)