Motion
662
Keyless Bushing - Trantorque Series, 9 mm ID, 19 mm OD, 22 mm LTB
MI ITEM #01329240
MFR #662
Price$107.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Series, 9 mm ID, 19 mm OD, 22 mm LTB
MI ITEM #01329240
MFR #662

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$107.93/each

Specifications

Dimensions

  • Bore Diameter
    9 mm
  • Length Through Bore  
    22 mm
  • Outside Diameter  
    19 mm
  • Overall Length
    22 mm
  • Weight
    0.06 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345004459
  • Material
    Steel
  • Series
    Trantorque
  • UPC_NO
    662345004459

Overview

Mfr description
6202690 9MM TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought