Motion
664
Keyless Bushing - Trantorque Series, 11 mm ID, 22.5 mm OD, 25.5 mm LTB
Mi Item #01329295
MFR #664
Price$100.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Series, 11 mm ID, 22.5 mm OD, 25.5 mm LTB
Mi Item #01329295
MFR #664

Mfr description
6202710 11MM TRANTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.41/each

Specifications

Dimensions

  • Bore Diameter
    11 mm
  • Length Through Bore  
    25.5 mm
  • Outside Diameter  
    22.5 mm
  • Overall Length
    25.5 mm
  • Weight
    0.09 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003964
  • Material
    Steel
  • Series
    Trantorque
  • UPC_NO
    662345003964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)