Motion
WS-18
Bearing Lock Washer - 3.5820 in ID, 4.9380 in Outside Dia., 4.6070 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #01329307
MFR #WS-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.5820 in ID, 4.9380 in Outside Dia., 4.6070 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #01329307
MFR #WS-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS 18 LOCKWASHER

Specifications

  • Series
    WS
  • Bore Diameter
  • Face Diameter
  • Material
    Stainless Steel
  • Tang Width
  • Compatible Lock Nut Number
    NS-18
  • Manufacturer Product Page
  • UPC_NO
    751968731801
  • Outside Diameter Over Tangs
    4.9380 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text