Motion
712551
Fluoro Rubber Oil Seal - Solid, 7.375 in Shaft Dia., 8.000 in OD, 0.313 in Overall Width, BV Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01329313
MFR #712551
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 7.375 in Shaft Dia., 8.000 in OD, 0.313 in Overall Width, BV Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01329313
MFR #712551

Mfr description
712551 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    8.000 in
  • Overall Width
    0.313 in
  • Shaft Diameter
    7.375 in
  • Weight
    0.365 lb

Details

  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    BV Design
  • Design Type
    BV
  • Lip Material
    Fluoro Rubber (FKM)
  • Manufacturer Upc Number
    085311079600
  • Pressure Tolerance
    Up to 4000 psi (Over 500 psi use a Back-Up Washer)
  • Solid / Split
    Solid
  • Typical Application
    Use With Combination Rotary/Reciprocating Motion, Or Rotary-Only Motion In Slow Speed Applications Like Hand-Actuated Valves, Brakes, Clutches, Accumulators, Jacks, Pumps, and Vacuum Devices.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)