Motion
666
Keyless Bushing - Trantorque Series, 14 mm ID, 22.5 mm OD, 28.5 mm LTB
MI ITEM #01329324
MFR #666
Price$101.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Series, 14 mm ID, 22.5 mm OD, 28.5 mm LTB
MI ITEM #01329324
MFR #666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.69/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Length Through Bore  
    28.5 mm
  • Outside Diameter  
    22.5 mm
  • Overall Length
    28.5 mm
  • Weight
    0.13 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003605
  • Material
    Steel
  • Series
    Trantorque
  • UPC_NO
    662345003605

Overview

Mfr description
6202740 14MM TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought