Motion
3L31
Pneumatic Plug - Steel Body Material, One-Way Valve, 3/4 – 14 NPTF, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #01329349
MFR #3L31
Your Price$47.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, One-Way Valve, 3/4 – 14 NPTF, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #01329349
MFR #3L31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.71/each(List $54.87)

Overview

Mfr description
3L31 PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Valve Type
    One-Way Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 – 14 NPTF
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Body Size
    3/8 in
  • Coupling Connection Type
    Manual
  • Safety Options
    Ring Lock
  • Flow Rate
    594.39 gpm
  • Hex
    1.19 in
  • Burst Pressure
    1200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text