Motion
667
Keyless Bushing - Trantorque Series, 15 mm ID, 38 mm OD, 38.1 mm LTB
Mi Item #01329351
MFR #667
Price$101.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Series, 15 mm ID, 38 mm OD, 38.1 mm LTB
Mi Item #01329351
MFR #667

Mfr description
6202750 15MM TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.34/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Length Through Bore  
    38.1 mm
  • Outside Diameter  
    38 mm
  • Overall Length
    38.1 mm
  • Weight
    0.13 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003544
  • Material
    Steel
  • Series
    Trantorque
  • UPC_NO
    662345003544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)