Motion
668
Keyless Bushing - Trantorque Series, 16 mm ID, 25.5 mm OD, 28.5 mm LTB
Mi Item #01329379
MFR #668
Price$88.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Series, 16 mm ID, 25.5 mm OD, 28.5 mm LTB
Mi Item #01329379
MFR #668

Mfr description
6202760 16MM TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.29/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Length Through Bore  
    28.5 mm
  • Outside Diameter  
    25.5 mm
  • Overall Length
    28.5 mm
  • Weight
    0.13 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345004541
  • Material
    Steel
  • Series
    Trantorque
  • UPC_NO
    662345004541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)