Motion
WT-05
Bearing Lock Washer - 0.9890 in ID, 1.5620 in Outside Dia., 1.2080 in Face Dia., Carbon Steel Material, WT Series
Mi Item #01329419
MFR #WT-05
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.9890 in ID, 1.5620 in Outside Dia., 1.2080 in Face Dia., Carbon Steel Material, WT Series
Mi Item #01329419
MFR #WT-05

Mfr description
WT 05 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.9890 in
  • Face Diameter  
    1.2080 in
  • Outside Diameter Over Tangs
    1.5620 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    NT-05
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WT
  • UPC_NO
    751968740506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)