Motion
713312
PTFE Oil Seal - Solid, 1.729 in Shaft Dia., 2.125 in OD, 0.115 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01329425
MFR #713312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 1.729 in Shaft Dia., 2.125 in OD, 0.115 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01329425
MFR #713312

Mfr description
713312 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.125 in
  • Overall Width
    0.115 in
  • Shaft Diameter
    1.729 in
  • Weight
    0.039 lb

Details

  • Construction Description
    Hydraulic / Pneumatic
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    SR Design
  • Design Type
    SR
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311079655
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)