Motion
WS-15
Bearing Lock Washer - 2.9730 in ID, 4.1090 in Outside Dia., 3.8740 in Face Dia., Stainless Steel Material, WS Series
Mi Item #01329449
MFR #WS-15
Price$68.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.9730 in ID, 4.1090 in Outside Dia., 3.8740 in Face Dia., Stainless Steel Material, WS Series
Mi Item #01329449
MFR #WS-15

Mfr description
WS 15 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.13/each

Specifications

Dimensions

  • Bore Diameter  
    2.9730 in
  • Face Diameter  
    3.8740 in
  • Outside Diameter Over Tangs
    4.1090 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    NS-15
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WS
  • UPC_NO
    751968731504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)