Motion
713313
PTFE Oil Seal - Solid, 2.045 in Shaft Dia., 2.250 in OD, 0.115 in Overall Width, SR Design, PTFE Lip Material
Mi Item #01329454
MFR #713313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 2.045 in Shaft Dia., 2.250 in OD, 0.115 in Overall Width, SR Design, PTFE Lip Material
Mi Item #01329454
MFR #713313

Mfr description
713313 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.250 in
  • Overall Width
    0.115 in
  • Shaft Diameter
    2.045 in
  • Weight
    0.04 lbs

Details

  • Construction Description
    Hydraulic / Pneumatic
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    SR Design
  • Design Type
    SR
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311079662
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)