Motion
677
Keyless Bushing - Trantorque GT Series, 22 mm ID, 45 mm OD, 47.6 mm LTB
MI ITEM #01329463
MFR #677
Your Price$145.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 22 mm ID, 45 mm OD, 47.6 mm LTB
MI ITEM #01329463
MFR #677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.92/each(List $211.59)

Overview

Mfr description
6202815 22MM TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    47.6 mm
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345001236
  • Weight
    0.69 lbs
  • UPC_NO
    662345001236
  • Bore Diameter
    22 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text