Motion
679
Keyless Bushing - Trantorque GT Series, 25 mm ID, 45 mm OD, 47.6 mm LTB
MI ITEM #01329515
MFR #679
Price$215.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 25 mm ID, 45 mm OD, 47.6 mm LTB
MI ITEM #01329515
MFR #679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$215.83/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Length Through Bore  
    47.6 mm
  • Outside Diameter  
    45 mm
  • Overall Length
    47.6 mm
  • Weight
    0.69 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345001182
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345001182

Overview

Mfr description
6202825 25MM TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text