Motion
681
Keyless Bushing - Trantorque GT Series, 28 mm ID, 51 mm OD, 57.2 mm LTB
MI ITEM #01329541
MFR #681
Price$241.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 28 mm ID, 51 mm OD, 57.2 mm LTB
MI ITEM #01329541
MFR #681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$241.85/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Length Through Bore  
    57.2 mm
  • Outside Diameter  
    51 mm
  • Overall Length
    57.2 mm
  • Weight
    1.00 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345004497
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345004497

Overview

Mfr description
6202830 28MM TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text