Motion
682
Keyless Bushing - Trantorque GT Series, 30 mm ID, 51 mm OD, 57.2 mm LTB
Mi Item #01329566
MFR #682
Price$281.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 30 mm ID, 51 mm OD, 57.2 mm LTB
Mi Item #01329566
MFR #682

Mfr description
6202835 30MM TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.09/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Length Through Bore  
    57.2 mm
  • Outside Diameter  
    51 mm
  • Overall Length
    57.20 mm
  • Weight
    1.00 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345001380
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345001380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)