Motion
713318
PTFE Oil Seal - Solid, 3.047 in Shaft Dia., 3.250 in OD, 0.115 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01329585
MFR #713318
Price$67.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 3.047 in Shaft Dia., 3.250 in OD, 0.115 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01329585
MFR #713318

Mfr description
713318 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.18/each

Specifications

Dimensions

  • Outside Diameter
    3.250 in
  • Overall Width
    0.115 in
  • Shaft Diameter
    3.047 in
  • Weight
    0.06 lbs

Details

  • Construction Description
    Hydraulic / Pneumatic
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    SR Design
  • Design Type
    SR
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311079716
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)