Motion
683
Keyless Bushing - Trantorque GT Series, 32 mm ID, 51 mm OD, 57.2 mm LTB
Mi Item #01329595
MFR #683
Price$257.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 32 mm ID, 51 mm OD, 57.2 mm LTB
Mi Item #01329595
MFR #683

Mfr description
6202840 32MM TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.82/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Length Through Bore  
    57.2 mm
  • Outside Diameter  
    51 mm
  • Overall Length
    57.2 mm
  • Weight
    1.00 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003810
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)