Motion
BHM 04
Bearhug Locknut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.4060 in Width, Hardened Alloy Steel
Mi Item #01329606
MFR #BHM 04
Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.4060 in Width, Hardened Alloy Steel
Mi Item #01329606
MFR #BHM 04

Mfr description
BHM 04 BEARHUG LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.95/each

Specifications

Dimensions

  • Axial Load
    15100 lbs
  • Face Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width
    0.4060 in
  • Thread Size  
    0.7810-32 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968340409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)