Motion
685
Keyless Bushing - Trantorque GT Series, 35 mm ID, 60.5 mm OD, 69.9 mm LTB
Mi Item #01329647
MFR #685
Price$298.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 35 mm ID, 60.5 mm OD, 69.9 mm LTB
Mi Item #01329647
MFR #685

Mfr description
6202850 35MM TRANTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.58/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Length Through Bore  
    69.9 mm
  • Outside Diameter  
    60.5 mm
  • Overall Length
    69.9 mm
  • Weight
    1.69 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003551
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)