Motion
WI-07
Bearing Lock Washer - 1.5470 in ID, 2.3750 in Outside Dia., 1.9530 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01329658
MFR #WI-07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5470 in ID, 2.3750 in Outside Dia., 1.9530 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01329658
MFR #WI-07

Mfr description
WI07 LOCKWASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5470 in
  • Face Diameter  
    1.9530 in
  • Outside Diameter Over Tangs
    2.3750 in
  • Tang Width  
    0.1980 in

Details

  • Compatible Lock Nut Number
    NI-07
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WI
  • UPC_NO
    751968720706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)