Motion
713397
PTFE Oil Seal - Solid, 1.791 in Shaft Dia., 2.000 in OD, 0.115 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01329690
MFR #713397
List Price$40.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 1.791 in Shaft Dia., 2.000 in OD, 0.115 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01329690
MFR #713397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.72/each for your price

Overview

Mfr description
713397 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.791 in
  • Outside Diameter
    2.000 in
  • Overall Width
    0.115 in
  • Design Type
    SR
  • Lip Material
    PTFE
  • Description Keyword
    SR Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311079754
  • Construction Description
    Hydraulic / Pneumatic
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.
  • Weight
    0.02 lbs
  • Continuous Temperature Range
    -200 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text