Motion
WI-11
Bearing Lock Washer - 2.0470 in ID, 3.1250 in Outside Dia., 2.7030 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01329711
MFR #WI-11
Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.0470 in ID, 3.1250 in Outside Dia., 2.7030 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01329711
MFR #WI-11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.13/each

Specifications

Dimensions

  • Bore Diameter  
    2.0470 in
  • Face Diameter  
    2.7030 in
  • Outside Diameter Over Tangs
    3.1250 in
  • Tang Width  
    0.2600 in

Details

  • Compatible Lock Nut Number
    NI-11
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WI
  • UPC_NO
    751968721109

Overview

Mfr description
WI 11 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought