Motion
688
Keyless Bushing - Trantorque GT Series, 40 mm ID, 67 mm OD, 79.4 mm LTB
Mi Item #01329725
MFR #688
Price$431.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 40 mm ID, 67 mm OD, 79.4 mm LTB
Mi Item #01329725
MFR #688

Mfr description
6202865 40MM TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$431.52/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Length Through Bore  
    79.4 mm
  • Outside Diameter  
    67 mm
  • Overall Length
    79.4 mm
  • Weight
    2.31 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345001373
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345001373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)