Motion
689
Keyless Bushing - Trantorque GT Series, 42 mm ID, 67 mm OD, 79.4 mm LTB
MI ITEM #01329751
MFR #689
Price$426.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 42 mm ID, 67 mm OD, 79.4 mm LTB
MI ITEM #01329751
MFR #689

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$426.96/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Length Through Bore  
    79.4 mm
  • Outside Diameter  
    67 mm
  • Overall Length
    79.4 mm

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003803
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003803

Overview

Mfr description
6202870 42MM TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text