Motion
PW-12
Bearing Lock Washer - 2.4000 in ID, 3.4530 in Outside Dia., 2.8740 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01329761
MFR #PW-12
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.4000 in ID, 3.4530 in Outside Dia., 2.8740 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01329761
MFR #PW-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.87/each

Specifications

Dimensions

  • Bore Diameter  
    2.4000 in
  • Face Diameter  
    2.8740 in
  • Outside Diameter Over Tangs
    3.4530 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    PN-12
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PW
  • UPC_NO
    751968421207

Overview

Mfr description
PW 12 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought