Motion
6T30
General Purpose Plug - Steel Body Material, Unvalved, 3/4 – 14 NPTF, 2100 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #01329774
MFR #6T30
Your Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Steel Body Material, Unvalved, 3/4 – 14 NPTF, 2100 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #01329774
MFR #6T30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.35/each(List $25.71)

Overview

Mfr description
6T30 CPLG

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2100 psi
  • Valve Type
    Unvalved
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    66.00 gpm
  • Hex
    1.06 in
  • Burst Pressure
    6800 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text