Motion
692
Keyless Bushing - Trantorque GT Series, 48 mm ID, 73 mm OD, 90.5 mm LTB
MI ITEM #01329803
MFR #692
List Price$519.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 48 mm ID, 73 mm OD, 90.5 mm LTB
MI ITEM #01329803
MFR #692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$519.85/each for your price

Overview

Mfr description
6202880 48MM TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    90.5 mm
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345004473
  • Weight
    3.00 lbs
  • UPC_NO
    662345004473
  • Bore Diameter
    48 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text