Motion
PN 13
Precision Locknut - 2.548-18 Thread Size, 3.3750 in OD, 3.0630 in Face Dia., 0.5730 in Width, Carbon Steel
Mi Item #01329813
MFR #PN 13
Price$19.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - 2.548-18 Thread Size, 3.3750 in OD, 3.0630 in Face Dia., 0.5730 in Width, Carbon Steel
Mi Item #01329813
MFR #PN 13

Mfr description
PN 13 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.32/each

Specifications

Dimensions

  • Axial Load
    41300 lbs
  • Face Diameter  
    3.0630 in
  • Outside Diameter  
    3.3750 in
  • Overall Width
    0.5730 in
  • Thread Size  
    2.548-18

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    PW-13
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)