Motion
693
Keyless Bushing - Trantorque GT Series, 50 mm ID, 73 mm OD, 90.5 mm LTB
Mi Item #01329828
MFR #693
Price$441.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 50 mm ID, 73 mm OD, 90.5 mm LTB
Mi Item #01329828
MFR #693

Mfr description
6202885 50MM TRANTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.88/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Length Through Bore  
    90.5 mm
  • Outside Diameter  
    73 mm
  • Overall Length
    90.5 mm
  • Weight
    3.00 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345001366
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345001366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)